-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sterile Metal/X-ray Detectable Sampling Scoop |
|---|---|
| Autoclavable | No |
| Bowl Length - Imperial | 3 3/4" |
| Bowl Length - Metric | 9.4cm |
| Bowl Size | 3 1/2" x 1 3/4" x 1 1/4" |
| Capacity | 4.25 fl. oz. |
| Capacity - Ml | 125 mL |
| Capacity - Oz | 4.25 fl. oz. |
| Coating | Uncoated |
| Color | Blue |
| Features | Blue Coloring Provides A Contrasting Color To Most Sampled Products, Flat Bottomed, Individually Packaged |
| Handle Length | 12.7cm |
| Handle Length - Imperial | 5" |
| Material | Polystyrene |
|---|---|
| Overall Height - Imperial | 1 3/8" |
| Overall Length | 22.1cm |
| Overall Length - Imperial | 8 3/4" |
| Overall Width | 5.1cm |
| Overall Width - Imperial | 2" |
| Product Type | Scoop |
| Size | 4 oz. |
| Standards | Fda Grade Material |
| Sterile/non-sterile | Sterile |
| Sterilization Method | Gamma Irradiation |
| Type | Metal Detectable Sterile |
| Height (cm) | 33.78 |
|---|---|
| Length (cm) | 46.48 |
| Width (cm) | 36.83 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.0825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)