-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stirring Bar |
|---|---|
| Autoclavable | Yes |
| Bar Size | 2" x 3/4" |
| Coating | PTFE |
| Color | White |
| Diameter | 19.1 mm |
| Material | Alnico |
|---|---|
| Overall Length | 50.8 mm |
| Product Type | Stirring Bar |
| Shape | Egg |
| Standards | FDA COMPLIANT, ISO 9001:2015, SGS CERTIFICATION, USP CLASS VI |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.62 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)