-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stirring Bar |
|---|---|
| Autoclavable | Yes |
| Bar Size | 1 5/8" x 5/16" |
| Coating | PTFE |
| Color | White |
| Diameter | 8 mm |
| Features | Alnico Magnet, Multi Faceted Shape, Pivot Ring, Superior Chemical Compatibility, Uniform, Consistent, And Thorough Mixing |
|---|---|
| Material | Alnico |
| Overall Length | 41.3 mm |
| Product Type | Stirring Bar |
| Shape | Octagonal |
| Standards | FDA COMPLIANT, ISO 9001:2015, SGS CERTIFICATION, USP CLASS VI |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 7.62 |
| HS Code | 8505110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)