-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Assembled Baseboard Enclosure |
|---|---|
| Cabinet Depth | 5 5/16" |
| Cabinet Height | 20" |
| Cabinet Width | 72" |
| Color | Beige |
| Compatible Grainger Part No. | 5E304, 5E308 |
| Compatible With Product Type | STC14356-06, S144032-0600 |
| Fits Heaters | MFR. No. STC14356-06, S144032-0600 |
| Fits Number Of Elements Rows | Double Row |
| Includes | (1) Front Panel, (1) Partial Backplate, (1) Top Panel, (2) Brackets, (4) Adjustable Hangers With Hardware, (4) Slide Cradles |
|---|---|
| Length | 6 ft. |
| Material | Steel |
| Mounting Type | Surface |
| Overall Depth | 5 5/16" |
| Overall Dimensions | 72" x 20" x 5.312" |
| Overall Height | 20" |
| Overall Length | 72" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 190.5 |
| Width (cm) | 39.37 |
| HS Code | 7322900045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.86 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)