-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lift-Off Hinge |
|---|---|
| Color | Natural |
| Corner Type | Square |
| Corners | Square |
| Door Leaf Height | 4" |
| Door Leaf Thickness | 0.109" |
| Door Leaf Width | 4" |
| Finish | Primed For Painting |
| Frame Leaf Thickness | 0.109" |
| Frame Leaf Width | 4" |
| Grade | 304 |
| Hardware | Not Included |
| Height | 4" |
| Holes | With |
| Holes Per Leaf | 2 |
| Includes Hardware | Hardware Not Included |
|---|---|
| Leaf Thickness | 0.109" |
| Left/right Hand | Right |
| Load Capacity | 265 lbs. |
| Material | Steel |
| Mounting | Full Surface |
| Number Of Holes Per Leaf | 4 |
| Overall Height | 4" |
| Overall Width | 4" |
| Pin Dia. | 1/4" |
| Pin Material | Stainless Steel |
| Pin Type | Removable |
| Range Of Motion | 270° |
| Range Of Motion - Maximum | 270° |
| Width | 4" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 6.1 |
| HS Code | 8302106030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)