-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vehicle ID Card Holder |
|---|---|
| Background Color | Clear |
| Badge Attachment | Pouch |
| Badge Orientation | Horizontal |
| Badge Pouch Height | 3 3/4" |
| Badge Pouch Width | 3 3/4" |
| Color | Clear |
| Display Qty | 5 |
| Legend | No Legend |
| Material | Vinyl |
|---|---|
| Overall Depth | 0" |
| Overall Height | 3 3/4" |
| Overall Width | 3 3/4" |
| Product Type | Vehicle Badge Holder |
| Retractability | Non Retractable |
| Type | Horizontal |
| Width | 4 1/4" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)