-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plastic Key Clip |
|---|---|
| Color | Yellow |
| Key Ring Diameter | 7/8" |
| Material | Plastic |
| Overall Length | 2 5/8" |
|---|---|
| Product Type | Key Clip |
| Ring Dia. | 7/8" |
| Type | Not Load Rated |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 7.11 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0068 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)