-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bolt Snap Key Holder |
|---|---|
| Color | Gray |
| Key Ring Diameter | 1 1/4" |
| Material | Steel |
| Overall Length | 3 1/2" |
|---|---|
| Product Type | Bolt Snap Key Holder |
| Ring Dia. | 1 1/4" |
| Type | Snap-On Double Hook |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.35 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)