-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Keyed Padlock |
|---|---|
| Body Color | Silver |
| Body Height | 1 11/32" |
| Body Style | Rectangular |
| Body Thickness | 7/8" |
| Body Width | 1 3/4" |
| Bumper Color | Black |
| Bumper Material | Rubber |
| Color | Silver |
| Control Key Registration Required | No |
| Horizontal Shackle Clearance | 27/32" |
| Includes Chain | No |
| Includes Dust Cover | No |
| Includes Id Tag | No |
| Includes Lock Cover | No |
| Interchangeable Core | No |
| Key Code | VARIES |
| Key Locking Mechanism | Pin Tumbler |
| Key Retaining | No |
| Key Type | Keyed Different |
| Keying | Keyed Different |
| Lock Body Color | Silver |
| Lock Body Finish | Laminated |
| Lock Body Material | Steel |
|---|---|
| Lock Body Shape | Rectangular |
| Locking Mechanism | Double Lever Locking |
| Number Of Bumpers | 1 |
| Number Of Keys | 2 |
| Number Of Locks In Pack | 1 |
| Number Of Pins | 4 |
| Opens With Key No. | GM1086 |
| Rekeyable | No |
| Security Level | General Security |
| Shackle Configuration | Open |
| Shackle Dia. | 1/4" |
| Shackle Finish | Zinc Plated |
| Shackle Height | 7/8" |
| Shackle Material | Steel |
| Shackle Shape | Rounded |
| Shackle Type | Standard Shackle |
| Shackle Width | 7/8" |
| Shape | Rectangle |
| Vertical Shackle Clearance | 27/32" |
| Weather Resistant | No |
| Weatherability | Some Corrosion Resistance |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 17.27 |
| HS Code | 8301108000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)