-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paddle Latch |
|---|---|
| Catch/latch Depth | 7/8" |
| Catch/latch Height | 4 1/4" |
| Catch/latch Opening Action | Push |
| Catch/latch Type | Push-To-Close |
| Catch/latch Width | 5 1/2" |
| Depth | 7/8" |
| Finish | Zinc Plated |
| Grip | 59/64" |
| Handle Type | Paddle |
|---|---|
| Height | 3 5/8" |
| Latch Type | Push To Close |
| Locking Type | Keyed Alike |
| Material | Steel |
| Mounting Hole Dia. | 4 1/4" x 3 1/4" |
| Mounting Hole Diameter | 3/16" |
| Properties | Locking |
| Width | 5 1/2" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 11.43 |
| HS Code | 8301406060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)