-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crash Chain |
|---|---|
| Closer Type | Heavy Duty |
| Color | Silver |
| Door Type | Screen And Storm Door |
| Finish | Zinc Plated |
| For Use With Door Type | Screen And Storm Door |
| Hardware | Included |
| Height | 1 1/8" |
| Includes Hardware | Hardware Included |
| Length | 20 1/2" |
|---|---|
| Material | Steel |
| Overall Height | 1 1/8" |
| Overall Length | 20 1/2" |
| Overall Width | 1 7/16" |
| Product Type | Crash Chain |
| Projection | 1 1/8" |
| Projection From Wall | 1 1/8" |
| Width | 1.406" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 8.89 |
| HS Code | 8302416045 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)