-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Turnbuckle |
|---|---|
| Body Type | Closed |
| Clevis Inside Width | 1/2" |
| Clevis Pin Diameter | 1/8" |
| Close Length (in.) | 5 1/2" |
| Compatible Rope Diameter | 3/8" |
| Extended Length | 6 5/8" |
| Eye Inside Dia. | 1/2" |
| Eye Inside Diameter | 3/8" |
| Finish | Zinc Plated |
| Fitting Material | Alloy Steel |
| Fitting Types Included | Clevis, Eye, Hook |
| Hardware | Not Included |
| Lifting Capability | Not For Lifting |
|---|---|
| Material | Steel |
| Overall Length | 5 1/2" |
| Product Type | Eye And Hook Turnbuckle |
| Retracted Length | 5 1/2" |
| Take Up Length | 2 1/8" |
| Thread Diameter | 1/8" |
| Thread Direction | Right Hand And Left Hand |
| Thread Length | 1 3/8" |
| Thread Size | M4.5 x 0.75 |
| Thread Type | UNC |
| Width | 1" |
| Working Load Limit | 45 lbs. |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.78 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0297 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)