-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotating Eye Hasp |
|---|---|
| Finish | Zinc Plated |
| Hasp Style | Conventional |
| Height | 1 3/4" |
| Includes Hardware | Hardware Included |
| Length | 6" |
| Material | Steel |
|---|---|
| Max. Shackle Dia. | 3/8" |
| Overall Height | 1" |
| Overall Length | 6" |
| Overall Width | 2" |
| Width | 1 1/2" |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 3.3 |
| Width (cm) | 7.11 |
| HS Code | 8302416045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)