-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plus Barricade System |
|---|---|
| Base Color | Black |
| Base Dia. | 16" |
| Base Material | Plastic |
| Base Shape | Round Flat |
| Base Style | Fillable |
| Base Type | Round Flat |
| Belt Color | Yellow |
| Belt Length | 15 ft. |
| Belt Message | Cleaning In Progress |
| Belt Pattern | No Pattern |
| Cart Material | Metal |
| Display Qty | 1 |
| Fillable | Yes |
| Height Adjustability | Adjustable Height |
| Includes | (5) Bases |
| Includes Cart | Yes |
| Indoor/outdoor | Indoor, Outdoor |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Legend | Cleaning In Progress |
|---|---|
| Material | Metal |
| Message | Cleaning In Progress |
| Minimum Overall Height | 22" |
| Number Of Belts | 5 |
| Number Of Posts | 5 |
| Overall Depth | 23 1/4" |
| Overall Height | 42" |
| Overall Post Height | 42" |
| Overall Width | 16 1/2" |
| Pattern And Message | No Pattern, Cleaning" Progress |
| Pattern/message | No Pattern, Cleaning" Progress |
| Post Color | Yellow |
| Post Dia. | 2 3/8" |
| Post Diameter | 2 1/2" |
| Post Height | 22" to 42" |
| Post Material | Plastic |
| Resistance Properties | Rust Resistant |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 45.72 |
| HS Code | 9403200030 |
|---|---|
| Weight (kg) | 29.61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)