-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gasket |
|---|---|
| Diameter | 1 7/8" |
| Height | 1/8" |
| Housing Material | EPDM |
|---|---|
| Type | For Mini T Line Strainer |
| Height (cm) | 0.32 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 7.62 |
| HS Code | 4016935050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)