-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adapter |
|---|---|
| Coupling Description | Double Male |
| Coupling Type | F |
| Fitting Material | Polypropylene |
| For Hose I.d. | 3/4" |
| Hose Fitting A Connection Type | GHT |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 3/4" |
| Hose Fitting B Connection Type | Adapter |
| Hose Fitting B Gender | Male |
|---|---|
| Hose Fitting B Size | 3/4" |
| Hose Size | 3/4" x 3/4" |
| Material | Polypropylene |
| Max. Operating Pressure | 300 psi |
| Max. Pressure | 75 psi |
| Max. Working Pressure @ 70 F | 75 psi |
| Temp. Range | -20°F to +150°F |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)