-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Plug |
|---|---|
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Coupler |
| Body Material | Polypropylene |
| Connection Type | Male Adapter |
| Coupler Size | 4" |
| Coupling Component | Plug |
| Coupling Size | 4" |
| Coupling Type | Type DP |
| Finish/coating | Natural |
| Fittings Sub-category | Dust Plugs |
| Gasket Material | EPDM |
|---|---|
| Includes Locking Arm | No |
| Material | Polypropylene |
| Max. Operating Pressure | 75 psi |
| Max. Working Pressure @ 70 F | 75 psi |
| Overall Length | 3 1/2" |
| Pipe Fitting Material | Polypropylene |
| Plug Length | 2 3/8" |
| Plug Outside Dia. | 4 23/32" |
| Size | 4" |
| Standards | MS27019 |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 20.32 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)