-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Cap |
|---|---|
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Polypropylene |
| Connection Type | Female Coupler Cap |
| Coupling Type | Type DC |
| Fittings Sub-category | Dust Caps |
|---|---|
| Gasket Material | EPDM |
| Material | Polypropylene |
| Pipe Fitting Material | Polypropylene |
| Type | Cap |
| Standards | MS27019 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)