-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Coupler |
| Body Material | Polypropylene |
| Connection Type | Hose Shank |
| Coupler Size | 1 1/2" |
| Coupling Component | Socket |
| Coupling Size | 1 1/2" |
| Coupling Type | Type C |
| Fitting Type | Male Hose Shank |
| Fittings Sub-category | Couplers |
| For Hose I.d. | 1 1/2" |
| Gasket Material | EPDM |
| Hose Fitting Gender | Male |
| Hose Fitting Size | 1 1/2" |
|---|---|
| Hose Size | 1 1/2" |
| Includes Locking Arm | No |
| Material | Polypropylene |
| Material Of Construction | Polypropylene |
| Max. Operating Pressure | 300 psi |
| Max. Pressure | 125 psi |
| Max. Working Pressure @ 70 F | 300 psi |
| Overall Length | 4 3/4" |
| Pipe Fitting Material | Polypropylene |
| Pipe Size | 1 1/2" |
| Products By Industry | Fabricated Metals |
| Socket Inside Diameter | 2 9/64" |
| Standards | MS27019 |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 12.19 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)