-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Adapter |
|---|---|
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Polypropylene |
| Connection Type | Hose Shank |
| Coupler Size | 3/4" |
| Coupling Component | Plug |
| Coupling Type | Type E |
| Fittings Sub-category | Adapters |
| Hose Fitting Gender | Male |
|---|---|
| Hose Size | 3/4" |
| Includes Locking Arm | No |
| Material | Polypropylene |
| Material Of Construction | Polypropylene |
| Max. Operating Pressure | 300 psi |
| Pipe Fitting Material | Polypropylene |
| Specific Fitting Shape | Adapter |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 7.94 |
| Width (cm) | 17.78 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)