-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Cap |
|---|---|
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Adapter |
| Body Material | Polypropylene |
| Connection Type | Female Coupler |
| Coupler Size | 3/4" |
| Coupling Component | Socket |
| Coupling Size | 3/4" |
| Coupling Type | Type DC |
| Finish/coating | Natural |
| Fittings Sub-category | Dust Caps |
| Gasket Material | EPDM |
|---|---|
| Includes Locking Arm | No |
| Material | Polypropylene |
| Max. Operating Pressure | 300 psi |
| Max. Pressure | 125 psi |
| Max. Working Pressure @ 70 F | 300 psi |
| Overall Length | 1 9/16" |
| Pipe Fitting Material | Polypropylene |
| Socket Inside Diameter | 1 19/64" |
| Standards | MS27019 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 3.97 |
| Width (cm) | 7.62 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)