-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Center Punch Hand Tool |
|---|---|
| Capacity | 5/8" |
| For Use With | Center Punch Clamps And Stainless Steel Bands |
| Height | 4 1/4" |
| Length | 13" |
| Max. Strapping Width | 5/8" |
|---|---|
| Min. Strapping Width | 0.625" |
| Tool Length | 13" |
| Type Of Tool | Center Punch Hand Tool |
| Width | 3 1/2" |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 35.81 |
| Width (cm) | 9.65 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.4535 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)