-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Zip Tie |
|---|---|
| Band Clamp Type | Cable Tie |
| Band Length | 11.5" |
| Band Material | Stainless Steel |
| Band Material Finish | Not Applicable |
| Band Material Grade | Grade 304 |
| Band Thickness | 0.02" |
| Band Width | 3/8" |
| Band Wrapping | Single Wrapped |
| Buckle Material | Stainless Steel |
| Buckle Material Grade | Grade 304 |
| Closure Material | 304 Stainless Steel |
|---|---|
| For Maximum Outside Diameter | 2" |
| Grade | 304 |
| Length | 10" |
| Material | Stainless Steel |
| Resistance Properties | Mild Atmosphere, Fresh Water,UVResistant |
| Reusable Clamp | No |
| Tensile Strength | 350 psi |
| Thickness | 0.02" |
| Type | Stainless Cable Tie |
| Width | 3/8" |
| Height (cm) | 0.05 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 0.95 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)