-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Clamp |
|---|---|
| Band Clamp Type | Lip Lock |
| Band Material | Steel |
| Band Material Finish | Galvanized |
| Band Thickness | 0.03" |
| Band Width | 3/4" |
| Band Wrapping | Double Wrapped |
| Buckle Material | Stainless Steel |
| Buckle Material Grade | Grade 201 |
| Clamp Maximum Inside Diameter | 4 1/2" |
| Clamp Minimum Inside Diameter | 1" |
| Clamp Type | Band Clamp |
| Closure Material | Grade 201 , Stainless Steel |
| Finish | Galvanized |
|---|---|
| For Max. Hose O.d. | 4 1/4" |
| For Maximum Outside Diameter | 4 1/4" |
| For Minimum Outside Diameter | 1 1/8" |
| Inside Dia. | 4 1/2" |
| Material | Carbon Steel |
| Max. Dia. | 4 1/2" |
| Min. Dia. | 1" |
| Resistance Properties | Corrosion Resistant |
| Reusable Clamp | No |
| Thickness | 0.03" |
| Type | Band Clamp |
| Width | 3/4" |
| Height (cm) | 0.08 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 1.9 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.998 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)