-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Preformed Band Clamp |
|---|---|
| Band Clamp Type | Lip Lock |
| Band Length | 26.5" |
| Band Material | Steel |
| Band Material Finish | Galvanized |
| Band Thickness | 0.03" |
| Band Width | 1/2" |
| Band Wrapping | Double Wrapped |
| Buckle Material | Stainless Steel |
| Buckle Material Grade | Grade 316 |
| Clamp Maximum Inside Diameter | 1 1/4" |
| Clamp Minimum Inside Diameter | 3/4" |
| Clamp Type | Band Clamp |
| Closure Material | 316 Stainless Steel |
| Features | Self-Locking Cable Ties |
|---|---|
| Finish | Galvanized |
| For Maximum Outside Diameter | 1 1/8" |
| For Min. Hose O.d. | 0.875" |
| For Minimum Outside Diameter | 7/8" |
| Inside Dia. | 1 1/4" |
| Material | Carbon Steel |
| Max. Dia. | 1 1/4" |
| Min. Dia. | 3/4" |
| Resistance Properties | Corrosion Resistant |
| Reusable Clamp | No |
| Type | Band Clamp |
| Width | 1/2" |
| Standards | CE CERTIFIED, DNV APPROVED, UL LISTED |
| Height (cm) | 0.08 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 1.27 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)