-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Banding Clip |
|---|---|
| Compatible Strapping | Steel Strapping |
| Fits Strap Width | 5/8" |
| Grade | Grade 316 |
| Material | Stainless Steel |
| Quantity | 100 |
| Seal Application | Standard Duty |
| Seal Finish | Annealed |
|---|---|
| Seal Surface Type | Flat |
| Seal Type | Stainless Steel Strapping Clip |
| Size | 5/8" |
| Strapping Buckle Type | Light Duty Buckles |
| Strapping Seal Type | Stainless Steel Strapping Clip |
| Standards | IATF 16977, ISO 14001, ISO 9001 |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 9.14 |
| HS Code | 7326190080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)