-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stainless Steel Band |
|---|---|
| Aar Approved | No |
| Break Strength | 750 lbs. |
| Carbon Level | Low Carbon |
| Coil Width | 11 1/2" |
| Color | Clear, Metallic |
| Core Diameter | 2 1/2" |
| Core Width | 1 9/64" |
| Dispenser Box Type | Plastic Dispenser Box |
| Grade | Grade 304 |
| Heat Treated | No |
| Length | 50 ft. |
| Material | Stainless Steel |
|---|---|
| Mil Thickness | 15 mil. |
| Rolls Per Case | 1 Roll |
| Strapping Application | 304 Stainless Steel Strapping |
| Strapping Length | 100 ft. |
| Strapping Thickness | 0.015" |
| Strapping Width | 5/8" |
| Strapping Wind | Ribbon |
| Thickness | 0.015" |
| Width | 5/8" |
| Standards | IATF 16973, ISO 14001, ISO 9001 |
| Height (cm) | 0.04 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 24.13 |
| HS Code | 7220209060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5885 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)