-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Tensioning Ratchet Tool |
|---|---|
| Application | For 3/16 To 3/4 In Banding |
| Material | Steel |
| Max. Strapping Width | 3/4" |
|---|---|
| Min. Strapping Width | 0.1875" |
| Type Of Tool | Tensioner |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 10.92 |
| HS Code | 8465940090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)