-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter Element |
|---|---|
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | Cartridge |
| Fit Type | Vehicle Specific |
| Height | 9 5/16" |
| Includes | (2) Furnished Gasket, Attached Grommet |
| Inside Dia. | 9/16", 1 3/32" |
| Inside Diameter | 9/16" |
| Length | 9 5/16" |
|---|---|
| Media Material | Cellulose |
| Outside Dia. | 4.593" |
| Outside Diameter | 4 19/32" |
| Overall Height | 9 5/16" |
| Product Type | Fuel Filter |
| Type | Element |
| Width | 4.593" |
| Standards | ISO 9001:2015 |
| Height (cm) | 23.65 |
|---|---|
| Length (cm) | 11.66 |
| Width (cm) | 11.66 |
| HS Code | 5911900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)