-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter Base |
|---|---|
| Compatible Filter Type | Oil Filter |
| Compatible With Manufacturer Model Number | B95, B96 |
| For Use With | Detroit Diesel Engines |
| Height | 3 1/2" |
| Includes | (4) Furnished Gaskets |
| Length | 3 1/2" |
|---|---|
| Outside Dia. | 5 1/32" |
| Product Type | Oil Filter Base |
| Thread Size | 1 1/2"-12 |
| Width | 5 1/32" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 12.78 |
| Width (cm) | 12.78 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)