-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Filter Element |
|---|---|
| Absolute Filter Rating | 5 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Hydraulic Fluid |
| Compatible Vehicle Make | Pall |
| Description/special Features | Wire Mesh Supported Hydraulic Element |
| Filter Design | Cartridge |
| Fluid Type | Hydraulic |
| Height | 8.219" |
| Includes | Integral Gasket |
| Inside Dia. | 1.031" |
|---|---|
| Inside Diameter | 1 1/32" |
| Length | 8 7/32" |
| Media Material | Cellulose |
| Nominal Filter Rating | 5 µm |
| Outside Dia. | 1 3/4" |
| Overall Height | 8 7/32" |
| Product Type | Hydraulic Filter |
| Width | 1 3/4" |
| standard | ISO 9001:2015 |
| Height (cm) | 20.88 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 4.44 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)