-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel/Water Separator Filter |
|---|---|
| Absolute Filter Rating | 25 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Vehicle Make | Case Ih, Drott, Grimmer Schmidt |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | Spin On |
| Fit Type | Vehicle Specific |
| Height | 5 21/32" |
| Includes | G401 Integral Gasket |
| Length | 5 21/32" |
|---|---|
| Media Material | Cellulose |
| Nominal Filter Rating | 9 µm |
| Outside Dia. | 3 11/16" |
| Overall Height | 5 21/32" |
| Product Type | Fuel Filter |
| Thread Size | 13/16"-18 |
| Width | 3 11/16" |
| Standards | ISO 9001:2015 |
| Height (cm) | 14.38 |
|---|---|
| Length (cm) | 9.37 |
| Width (cm) | 9.37 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.477 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)