-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Filter |
|---|---|
| Absolute Filter Rating | 4 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Vehicle Make | Mtu |
| Compatible Vehicle Type | Buses, Trucks |
| Filter Design | Spin On |
| Fit Type | Vehicle Specific |
| Height | 12 1/8" |
| Includes | Integral Gasket, Integral Post Seal |
| Length | 12 1/8" |
| Media Material | Cellulose |
|---|---|
| Nominal Filter Rating | 4 µm |
| Outside Dia. | 5 3/8" |
| Overall Height | 12 1/8" |
| Product Type | Fuel Filter |
| Thread Size | M39 x 1.5 |
| Type | Spin On |
| Width | 5 3/8" |
| standard | ISO 9001:2015 |
| Height (cm) | 30.81 |
|---|---|
| Length (cm) | 13.67 |
| Width (cm) | 13.67 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)