-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lube Filter |
|---|---|
| Compatible Fluid Type | Oil |
| Filter Design | Spin On |
| Height | 10.062" |
| Includes | I. Gasket |
| Length | 10.062" |
| Outside Dia. | 4 1/4" |
|---|---|
| Overall Length | 10 1/16" |
| Product Type | Oil Filter |
| Thread Size | 1 1/8" |
| Width | 4 1/4" |
| Height (cm) | 25.55 |
|---|---|
| Length (cm) | 10.8 |
| Width (cm) | 10.8 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.468 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)