-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coolant Filter |
|---|---|
| Absolute Filter Rating | 45 µm |
| Compatible Engine Type | Diesel Engines, Gasoline Engines |
| Compatible Fluid Type | Coolant |
| Compatible Vehicle Make | Scania |
| Compatible Vehicle Type | Trucks |
| Filter Design | Spin On |
| Fit Type | Vehicle Specific |
| Fluid Type | Coolant |
| For Use With | Scania Trucks |
| Height | 4 3/8" |
| Includes | G381-A Integral Gasket |
|---|---|
| Media Material | Cellulose |
| Microns | 20 |
| Nominal Filter Rating | 20 µm |
| Outside Dia. | 3.688" |
| Outside Diameter | 3 11/16" |
| Overall Height | 4 3/8" |
| Product Type | Coolant Filter |
| Thread Size | 11/16"-16 |
| Width | 3.688" |
| standard | ISO 9001:2015 |
| Height (cm) | 11.13 |
|---|---|
| Length (cm) | 9.37 |
| Width (cm) | 9.37 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)