-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuel Tank Assembly |
|---|---|
| Filter Design | Spin On |
| Height | 9.781" |
| Length | 9 25/32" |
|---|---|
| Outside Dia. | 4.156" |
| Width | 4.156" |
| Height (cm) | 28.45 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 11.43 |
| HS Code | 8421230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)