-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wing Nut |
|---|---|
| Compatible Filter Type | Air Filter |
| Length | 2 1/16" |
| Material | Steel |
|---|---|
| Product Type | Wing Nut |
| Thread Size | 7/16"-20 |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 1.78 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)