-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transmission Filter |
|---|---|
| Compatible Fluid Type | Transmission Fluid |
| Compatible Vehicle Make | Lexus, Toyota |
| Filter Design | In Line |
| Height | 1.187" |
| Includes | O-Ring, Pan Gasket |
| Length | 7 3/32" |
|---|---|
| Overall Height | 1 3/16" |
| Overall Length | 7 3/32" |
| Overall Width | 6 19/32" |
| Product Type | Transmission Filter |
| Standards | ISO 9001:2015 |
| Height (cm) | 3.02 |
|---|---|
| Length (cm) | 18.01 |
| Width (cm) | 16.74 |
| HS Code | 8421290065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)