-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ambient Temp. | 40°C |
| Base Indicator | Rigid |
| Base Rpm | 1800 RPM |
| Class | Stock |
| Conduit Box Position | F3 |
| Constant Torque | 1000:1 |
| Duty | Continuous |
| Enclosure Design | TEBC |
| Frame | FL2890 |
| Frame Group | 280 |
| Frame Material | Exposed Laminations |
| Frame Size | FL2890 |
| Frequency | 60 Hz |
| Full Load Amps | 124A |
| Hp | 100 hp |
| Insulation Class | Class H |
| Motor Enclosure Design | Totally Enclosed Blower Cooled |
| Motor Type | Three Phase |
|---|---|
| Mounting Type | Rigid Base |
| Multiplier | E2 |
| Nameplate Rpm | 1780/3555 RPM |
| Nema/iec | NEMA |
| No. Of Poles | 4 |
| Overall Length | 46.06" |
| Phase | 3 |
| Pulley Face Code | Standard |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 2.624" |
| Shaft Ground Indicator | Shaft Grounding |
| Shaft Rotation | Reversible |
| Single Hp | 100 hp |
| Synchronous Rpm | 1800 RPM |
| Voltage | 460V |
| Height (cm) | 66.04 |
|---|---|
| Length (cm) | 140.97 |
| Width (cm) | 96.52 |
| HS Code | 85015230 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 407.6996 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)