BALDOR MOTOR VEM31109 Three Phase Open Motor, 230/460V, 1200 RPM, 60 Hz, 0.5 hp, ODP, 56C Frame

Item: AJ6YML
Model: VEM31109
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$898.81 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Auxillary Box Lead Termination None
Base Indicator None
Blower None
Front Shaft Indicator None
Thermal Device - Bearing None
Thermal Device - Winding None
Winding Thermal 1 None
Xp Class And Group None

Product Details

    • SUPERSEDES BALDOR - VM3109
    • Drip Cover: Drip Cover
    • Efficiency @ 100% Load: 75.30%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Not inverter
    • KVA Code: K
    • Lifting Lugs: No Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 18 AWG
    • No-Load Current: 0 A
    • Product Family: General Purpose
    • Pull-Up Torque: 5.55 LB-FT
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 0.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger
    • Starting Current: 4.7 A
    • Temp. Rise @ Rated Load: 49 deg C
    • Temp. Rise @ S.F. Load: 66 deg C

Shipping Information

Height (cm) 33.33
Length (cm) 49.21
Width (cm) 34.92
HS Code 85015100
Country Of Origin US
Weight (kg) 15.3

Documentation

Certifications

certificatecertificatecertificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site