-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Farm Duty Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Class | Stock |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | L |
| Duty | Continuous |
| Enclosure Design | Open |
| Frame | 182Z |
| Frame Material | Steel |
| Frame Size | 182Z |
| Frequency | 60 Hz |
| Hp | 3 hp to 4 1/2 hp |
| Insulation Class | Class F |
| Inverter Code | Not Inverter |
| Lead | 2#12 A Ph, 2#16 B Ph 30' Lg Y |
| Leads | 2#12A Ph, 2#16 B Ph 30 Ft. Long Y |
| Motor Enclosure Design | Open Air Over |
| Mounting Type | Rigid Base |
| Multiplier | L1 |
|---|---|
| Nameplate Rpm | 3450 RPM |
| Nema/iec | NEMA |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Overall Length | 14.88" |
| Phase | 1 |
| Power Factor | 86 |
| Proprietary | No |
| Pulley Face Code | Standard |
| Revision | AF |
| Rpm | 3400-3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 7/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Synchronous Rpm | 3600 RPM |
| Thermal Protection | Thermostat |
| Type | 3634L |
| Voltage | 230V |
| Wire Size | 12 AWG |
| Xp Class And Group | None |
| Height (cm) | 33.33 |
|---|---|
| Length (cm) | 49.21 |
| Width (cm) | 34.92 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 32.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)