-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Definite Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 1.6/1.8/0.9/0.8A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Break-down Torque | 4.7 lbs.-ft. |
| Capacitor Required | No |
| Class | Stock |
| Conduit Box Position | F3 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | TEFC |
| Extended Thru-bolts | No |
| Finish | Painted |
| Frame | 48 |
| Frame Material | Steel |
| Frequency | 50/60 Hz |
| Full Load Amps | 0.8A |
| Full Load Torque | 1 lbs.-ft. |
| Hp | 1/3 hp |
| Hz | 50/60 Hz |
| Ins. Class | Class B |
| Insulation Class | Class B |
| Inverter Code | Not Inverter |
| Lead | 9#18 |
| Length Less Shaft | 9 1/4" |
| Line-line Res. @ 25° C | 49.1 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 3.75 lbs.-ft. |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Application | Farm Duty |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Standard |
|---|---|
| Motor Shaft Rotation | Reversible |
| Motor Sub Application | General Purpose |
| Motor Type | Capacitor Start |
| Mounting Stud Pattern | 4.25" x 2.75" |
| Mounting Stud Size | 2 3/4" x 4 1/4" |
| Mounting Type | Rigid Base |
| Multiplier | K |
| Nameplate Rpm | 1725/1425 RPM |
| Nema/iec | NEMA |
| No Load Amps | 0.7A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 80% |
| Overall Length | 10.72" |
| Phase | 3 |
| Proprietary | No |
| Pull-up Torque | 3.35 lbs.-ft. |
| Pulley Face Code | Standard |
| Revision | X |
| Rpm | 1425/1725 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 1 1/2" |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 4.4A |
| Stud Length | #8-32 |
| Stud Length | 1 3/8" |
| Synchronous Rpm | 1800 RPM |
| Temp. Rise @ Rated Load | 47°C |
| Thermal Protection | None |
| Type | 3413M |
| Usable @ 200v | Yes |
| Usable @ 208v | Yes |
| Voltage | 230/460/190/380V |
| Wire Size | 18 AWG |
| Motor Thermal Protection | None |
| Xp Class And Group | None |
| Height (cm) | 23.81 |
|---|---|
| Length (cm) | 35.09 |
| Width (cm) | 27.47 |
| HS Code | 85015100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)