-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ambient Temp. | 40°C |
| Application | Inverter Duty |
| Base Indicator | Rigid |
| Base Rpm | 1800 RPM |
| Base Type | Rigid Base |
| Conduit Box Material | Cast Iron |
| Conduit Box Position | F1 |
| Connection Box | Side |
| Constant Torque | 1000:1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | TEFC |
| Frame | L184TC |
| Frame Material | Iron |
| Frame Size | 184TC |
| Frequency | 60 Hz |
| Full Load Amps | 12.8A |
| Hp | 5 hp |
| Insulation Class | Class F |
| Integrated Overload Protection | No |
| Inverter Code | Inverter Duty |
| Inverter Rated | Yes |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Rpm | 4000 RPM |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Motor Shaft Design | Smooth With Key |
| Motor Type | Three Phase |
| Mounting Hole Pattern Length | 4 1/2", 5 1/2" |
| Mounting Hole Pattern Width | 7 1/2" |
| Mounting Type | Foot Mounted |
| Nema/iec | NEMA |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Overall Height | 11.88" |
| Overall Length | 20.23" |
| Phase | 3 |
| Power Factor | 79 |
| Pulley Face Code | C Face |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Design | Smooth Shaft |
| Shaft Dia. | 1 1/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Height | 4 1/2" |
| Shaft Key Size | 1/4" x 1/4" |
| Shaft Keyway Size | 1/4" x 1/4" |
| Shaft Rotation | Reversible |
| Synchronous Rpm | 1800 RPM |
| Voltage | 230/460V |
| Width | 13.19" |
| Height (cm) | 41.28 |
|---|---|
| Length (cm) | 67.63 |
| Width (cm) | 42.23 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 54 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)