-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 3.2/1.7-1.6A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Class | Stock |
| Code | L |
| Conduit Box Position | F1 |
| Design Code | N |
| Enclosure Design | TEFC |
| Frame | 48 |
| Frequency | 60 Hz |
| Full Load Amps | 3.2/1.7-1.6A |
| Hp | 1/3 hp |
| Insulation Class | Class F |
| Lead | 6#18 |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Type | Capacitor Start/Run |
|---|---|
| Mounting Type | Rigid Base |
| Multiplier | K |
| Nameplate Rpm | 3450 RPM |
| No. Of Motor Leads | 6 |
| No. Of Poles | 2 |
| Nominal Efficiency | 72% |
| Phase | 1 |
| Power Factor | 96 |
| Proprietary | No |
| Revision | G |
| Rpm | 3400-3600 RPM |
| Service Factor | 1.35 |
| Shaft Rotation | Reversible |
| Type | 3420LC |
| Voltage | 115/208-230V |
| Wire Size | 18 AWG |
| Xp Class And Group | None |
| Height (cm) | 28.26 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 29.21 |
| HS Code | 85013100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)