-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Close-Coupled Pump Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 47/23.5A |
| Amps @ 208v | 49.4A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Break-down Torque | 203 lbs.-ft. |
| Class | Stock |
| Code | H |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Design Code | A |
| Duty | Continuous |
| Enclosure Design | OPSB |
| Frame Material | Steel |
| Frame Size | 256JM |
| Frame Type | 256JM |
| Frequency | 60 Hz |
| Full Load Amps | 47/23.5A |
| Full Load Torque | 59.4 lbs.-ft. |
| Hp | 20 hp |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Lead | 9#10 |
| Line-line Res. @ 25° C | 0.437 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 115 lbs.-ft. |
| Max. Ambient Temp. | 44°C |
| Motor Enclosure Design | Open Slotted Band |
| Motor Type | Three Phase |
| Mounting Type | Foot Mounted |
|---|---|
| Multiplier | L1 |
| Nameplate Rpm | 1765 RPM |
| Nema/iec | NEMA |
| No Load Amps | 9.55A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 93% |
| Overall Length | 24.69" |
| Phase | 3 |
| Power Factor | 85 |
| Proprietary | No |
| Pull-up Torque | 73.8 lbs.-ft. |
| Pulley Face Code | C Face |
| Revision | S |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 3/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 160.8A |
| Synchronous Rpm | 1800 RPM |
| Temp. Rise | 44°C |
| Temp. Rise @ Rated Load | 33°C |
| Temp. Rise @ S. F. Load | 44°C |
| Type | 3944M |
| Voltage | 230/460V |
| Wire Size | 10 AWG |
| Height (cm) | 44.29 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 52.07 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 111.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)