-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Motor |
|---|---|
| Ac/dc | DC |
| Ambient Temp. | 40°C |
| Amps | 98.6A |
| Armature Amps | 98.6A |
| Armature Voltage | 500V |
| Base Indicator | Rigid |
| Base Rpm | 1750 RPM |
| Brushes | 2/36024-3 |
| Class | Stock |
| Conduit Box Position | F1 |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | DPFG |
| Field Amps | 5.86/2.93A |
| Field Amps Hot | 2.6-3.5/1.75A |
| Field Voltage | 150/300V |
| Field Winding Type | Stab Shunt |
| Frame | 365-6AT |
| Frame Material | Steel |
|---|---|
| Frame Size | 365-6AT |
| Hp | 60 hp |
| Insulation Class | Class F |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 2100 RPM |
| Motor Enclosure Design | Dripproof Fully Guarded |
| Motor Mounting Position | Horizontal |
| Mounting Type | Rigid Base |
| Multiplier | N2 |
| Nema/iec | NEMA |
| Overall Length | 35.88" |
| Pcode | C |
| Rpm | 1750/2100 RPM |
| Service Factor | 1 |
| Shaft Dia. | 2 3/8" |
| Type | T |
| Voltage | 500V DC |
| Height (cm) | 133.35 |
|---|---|
| Length (cm) | 133.35 |
| Width (cm) | 83.82 |
| HS Code | 85015230 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 353.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)