-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cooling Tower Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 24-21.8/10.9A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Bearing Type | Sealed |
| Break-down Torque | 154 lbs.-ft. |
| Class | Stock |
| Code | K |
| Conduit Box Material | Cast Iron |
| Conduit Box Position | F1 |
| Design Code | A |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | TEAO |
| Enclosure Type | Totally Enclosed Air Over |
| Frame | 254T |
| Frame Material | Iron |
| Frame Size | 254T |
| Frequency | 60 Hz |
| Full Load Amps | 10.9/21.8/24A |
| Full Load Torque | 33.7 lbs.-ft. |
| Hp | 7 1/2 hp |
| Insulation Class | Class F |
| Inverter Code | Not Inverter |
| Inverter Rated | No |
| Lead | 9#14 |
| Length | 22 3/16" |
| Line-line Res. @ 25° C | 1.06 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 98.9 lbs.-ft. |
| Motor Application | General Application |
| Motor Mounting Position | Horizontal |
| Motor Shaft Rotation | Counter Clockwise |
| Multiplier | L1 |
| Nema Design | A |
|---|---|
| Nema/iec | NEMA |
| No Load Amps | 5.5A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 6 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 89.5% |
| Overall Length | 22.16" |
| Part Winding Start Capable | No |
| Phase | 3 |
| Power Factor | 72 |
| Proprietary | No |
| Pull-up Torque | 70.5 lbs.-ft. |
| Pulley Face Code | Standard |
| Revision | F |
| Rpm | 1100-1200 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 5/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 4" |
| Shaft Rotation | Reversible |
| Shaft Type | Keyed |
| Start Configuration | DOL |
| Starting Amps | 82.1A |
| Synchronous Rpm | 1200 RPM |
| Temp. Rise | 65°C |
| Temp. Rise @ Rated Load | 53°C |
| Temp. Rise @ S. F. Load | 65°C |
| Thermal Protection | None |
| Type | 0756M |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V |
| Wire Size | 14 AWG |
| Xp Class And Group | None |
| Height (cm) | 44.77 |
|---|---|
| Length (cm) | 72.71 |
| Width (cm) | 46.04 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 80.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)