-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | In-Circuit ESR/DC Resistance Tester |
|---|---|
| Auto Power Off | No |
| Battery Size | 9V |
| Battery Voltage | 9V |
| Capacitance | 0.47 mF to 2200 mF |
| Capacitance Measurement - Maximum | 2200 mF |
| Capacitance Measurement - Minimum | 0.47 µF |
| Capacitance Range | 0.47 µF to 2200 µF |
| Digital Display Screen Type | No Display |
| Display | LED |
| Includes | Test Probe, Tweezers |
|---|---|
| Includes Batteries | Batteries Included |
| Manufacturers Warranty Length | 1 yr. |
| Number Of Batteries Required | 1 |
| Product Type | Esr/Dc Resistance Tester |
| Resistance Measured | 0.1 ohms to 30 ohms |
| Resistance Measurement - Maximum | 30 ohms |
| Resistance Measurement - Minimum | 0.1 ohms |
| Resistance Range | 0.05m to 33m |
| Test Frequencies | 100 kHz |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 16.51 |
| HS Code | 9030890100 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)