-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Tester |
|---|---|
| Application | Beta, Diodes, Leds And Batteries, Silicon Control Rectifiers, Tests Transistors |
| Capacitance - Maximum | 20 mF |
| Capacitance - Minimum | 0.1 pF |
| Capacitance Range | 0.1 pF to 20 mF |
| Features | 3-1/2 Digit Extra Large (0.8" Digit) High Contrast Lcd Display, 5 Foot Drop Proof Heavy Duty Case, Capacitance Zero Adjustment |
| Includes | Spare Fuse, Test Leads |
| Minimum Resistance | 0.1 ohms |
|---|---|
| Overall Height | 1 1/2" |
| Overall Length | 6 7/8" |
| Overall Width | 3 1/4" |
| Resistance - Maximum | 20 M ohms |
| Resistance Range | 0.1m to 20m |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 19.81 |
| Width (cm) | 12.95 |
| HS Code | 9030820000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)