-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rivet Nut |
|---|---|
| Application | Use In Punched Or Drilled Holes In Blind Applications |
| Body Dia. | 0.53" |
| Body Length | 11/16" |
| Body Texture | Knurled |
| Body Type | Round |
| Cad Available | Yes |
| Compatible Material | Metal |
| Display Qty | 10 |
| Drill Bit Size | 0.531", 17/32" |
| Drill Size | 17/32" |
| End Type | Open |
| Features | Corrosion Resistant |
| Finish | Zinc Yellow |
| Flange Dia. | 0.685" |
| Flange Style | Flanged |
| Flange Thickness | 0.035" |
| Grip Range | 0.027" to 0.15" |
| Head Height | 0.035" |
|---|---|
| Insert Diameter | 0.53", 17/32" |
| Insert Nut Type | Rivet Nut |
| Installation Method | Pneumatic, Hydraulic Tool, Spin, Spin Aro Pneumatic Tool |
| Installed Length | 15/32" |
| Length | 11/16" |
| Material | Steel |
| Material Grade/class | Grade 1010, Grade 1008, Grade 1010, Grade 1008 |
| Maximum Hole Diameter | 0.5312" |
| Maximum Material Thickness | 0.15" |
| Minimum Material Thickness | 0.027" |
| Overall Length | 23/32" |
| Rivet Type | Knurled Flanged |
| System Of Measurement | Inch |
| Thread Direction | Right Hand |
| Thread Fit | 2B |
| Thread Size | 3/8"-16 |
| Thread Type | Coarse |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 7318160000 |
|---|---|
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)